Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Metallic Brake Pad W/Shims, 300.11161

  • Mfr # 300.11161

  • Zoro # G4236238


product price: $47.65
/ea

Key Features

Material
Metallic
For Use With
For 360 mm Front Rotors
Inner Pad Width
6.48 in
Outer Pad Height
3.201 in
Inner Pad Thickness
0.606 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.11161
Zoro #
G4236238
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
6.48 in
Outer Pad Height
3.201 in
Inner Pad Thickness
0.606 in
Inner Pad Height
3.201 in
Outer Pad Thickness
0.606 in
Outer Pad Width
6.48 in

Details

Item
Brake Pad
Material
Metallic
For Use With
For 360 mm Front Rotors
Friction Material Attachment
Integrally Molded
Series
Premium
Friction Material
Semi-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.