Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Metallic Brake Pad W/Shims, 300.11162

  • Mfr # 300.11162

  • Zoro # G4235072


product price: $49.39
/ea

Key Features

Material
Metallic
Grade
Premium
Friction Material Attachment
integrally Molded
Outer Pad Overall Thickness
15.400 mm
Inner Pad Width
6.480 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.11162
Zoro #
G4235072
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
15.400 mm
Inner Pad Width
6.480 in
Inner Pad Height
81.300 mm
Inner Pad Overall Thickness
15.400 mm
Outer Pad Height
3.201 in
Outer Pad Width
164.600 mm

Details

Item
Brake Pads
Material
Metallic
Grade
Premium
Friction Material Attachment
integrally Molded
Includes
Pad Shims included, Pad Wear Sensor included
Pad Quantity
4
Friction Material Composition
Semi-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.