
Premium Metallic Brake Pad W/Shims, 300.16302
Mfr # 300.16302
Zoro # G4240919
product price:Â $17.79
/eaKey Features
Material
Metallic
Includes
Pad Shims Included
Width
116.3 mm
Thickness (mm)
inner pad 15.5 mm, outisde 15.5 mm
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300.16302
Zoro #
G4240919
UPC #
-
Country of Origin
Unknown
Dimensions
Width
116.3 mm
Thickness (mm)
inner pad 15.5 mm, outisde 15.5 mm
Inner Pad Height
59.6 mm
Inner Pad Width
116.3 mm
Outer Pad Height
49.7 mm
Outer Pad Thickness
0.61 in
Inner Pad Thickness
0.61 in
Outer Pad Width
4.579 in
Details
Item
Brake Pads
Material
Metallic
Includes
Pad Shims Included
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
Yes
Pad Quantity
4
Mounting Hardware Included
No
Series
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.