
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417.63006
Zoro #
G3987598
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
55.91 mm
Width
5.00 mm
Exterior Dia.
69.47 mm
Inside Dia.
2.201 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.