Zoro Homepage
This item is Discontinued.
Centric Parts Premium Semi-Loaded Caliper Housing & Bracket - Front Left, 141.61076 141.61076

Premium Semi-Loaded Caliper Housing & Bracket - Front Left, 141.61076 (Discontinued)

  • Mfr # 141.61076
  • Zoro # G6437241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141.61076
Zoro #
G6437241
UPC #
805890123880
Country of Origin
United States

Dimensions

Inlet Thread Diameter
M10x1.5
Bleeder Screw Thread Diameter
3/8"-24
Bore Size
48 mm

Details

Grade Type
Regular
Inlet Fitting Type
Open
Caliper Color
Gray
Number of Pistons
2
Includes
Abutment Clips; Mounting Bracket
Piston Material
Phenolic
Caliper Configuration
Semi-Loaded
Item
Brake Caliper
Inlet Type
Banjo

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.