Zoro Homepage
This item is Discontinued.
Centric Parts Premium Semi-Loaded Caliper Housing & Bracket - Front Left, 141.65038 141.65038

Premium Semi-Loaded Caliper Housing & Bracket - Front Left, 141.65038 (Discontinued)

  • Mfr # 141.65038
  • Zoro # G6494790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141.65038
Zoro #
G6494790
UPC #
805890126621
Country of Origin
United States

Dimensions

Inlet Thread Diameter
0.375 in
Bleeder Screw Thread Diameter
0.375 in
Inlet Port Size
3/8"-24
Bleeder Size
3/8"-24
Bore Size
46mm

Details

Surface Finish
Gray
Type
Regular
Vehicle Fit
Banjo
Abutment Clips Included
Yes
Material
Steel
Mounting Bracket Included
Yes
Friction Materials Standards Institute Pad Number
10x.06520
Piston Quantity
2-Piston
Caliper Configuration
Semi-Loaded
Grade Type
Regular
Caliper Color
Gray
Number of Pistons
2
Inlet Fitting Type
Banjo
Piston Material
Steel
Includes
Abutment Clips; Mounting Bracket

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.