Zoro Homepage

Premium Semi-Met Pad, 300.05621

  • Mfr # 300.05621

  • Zoro # G8255083


product price: $21.95
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Inner Pad Width
5.244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.05621
Zoro #
G8255083
UPC #
889590263282
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.244 in
Inner Pad Thickness
0.689 in
Outer Pad Height
2.087 in
Inner Pad Height
2.087 in
Outer Pad Width
5.244 in
Outer Pad Thickness
0.689 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Series
Premium

Description

Premium Semi-Met Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.