Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Semi-Met Pad, 300.07641

  • Mfr # 300.07641

  • Zoro # G8300653


product price: $20.19
/ea

Key Features

Outer Pad Width
5.425 in
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Inner Pad Width
5.425 in
Friction Material Attachment
integrally Molded
Inner Pad Overall Thickness
0.630 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.07641
Zoro #
G8300653
UPC #
889590263336
Country of Origin
Unknown

Dimensions

Outer Pad Width
5.425 in
Inner Pad Width
5.425 in
Inner Pad Overall Thickness
0.630 in
Inner Pad Height
2.067 in
Outer Pad Height
52.500 mm
Outer Pad Overall Thickness
16.000 mm

Details

Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Premium
Friction Material Composition
Semi-Metallic

Description

Premium Semi-Met Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.