Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wheel Cyl, 134.44708

  • Mfr # 134.44708

  • Zoro # G7799356


product price: $22.35
/ea

Key Features

Includes
Bleeder Screw Included
Universal Fit
Bolted
Type
Slotted
Bore Diameter
23.83mm (0.938")
Inlet Fitting Thread Pitch
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.44708
Zoro #
G7799356
UPC #
805890014157
Country of Origin
Unknown

Dimensions

Bore Diameter
23.83mm (0.938")
Inlet Thread Diameter
10 mm

Details

Includes
Bleeder Screw Included
Universal Fit
Bolted
Type
Slotted
Inlet Fitting Thread Pitch
1 mm
Piston Quantity
2
Mounting Method
2 Bolts
Number Of Ports
1

Description

Premium Wheel Cyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.