
Premium Wheel Cyl, 134.61012
Mfr # 134.61012
Zoro # G7795436
product price: $23.15
/eaKey Features
Includes
Bleeder Screw
Mounting Pattern
2 Bolts
Hub Bore
1.063 in
Inlet Fitting Thread Pitch
24
Attachment Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.61012
Zoro #
G7795436
UPC #
805890015567
Country of Origin
Unknown
Dimensions
Inlet Thread Diameter
3/8 in
Details
Includes
Bleeder Screw
Mounting Pattern
2 Bolts
Hub Bore
1.063 in
Inlet Fitting Thread Pitch
24
Attachment Type
Bolted
Number of Mounting Holes
2
Flare Type
Bubble
Number of Pistons
2
Item
Brake Wheel Cylinder
Piston Type
Flat
Number Of Ports
1
Description
Premium Wheel Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.