
Premium Wheel Cyl, 134.62004
Mfr # 134.62004
Zoro # G7795935
product price: $14.25
/eaKey Features
Includes
Bleeder Screw
Mounting Pattern
Clip Mount
Type
Flat
Universal Fit
Tension Spring
Mounting Method
Clip Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.62004
Zoro #
G7795935
UPC #
805890015918
Country of Origin
Unknown
Dimensions
Bore Diameter
19.05mm (0.75")
Inlet Thread Diameter
3/8 in
Details
Includes
Bleeder Screw
Mounting Pattern
Clip Mount
Type
Flat
Universal Fit
Tension Spring
Mounting Method
Clip Mount
Piston Quantity
2
Inlet Fitting Thread Pitch
24
Number Of Ports
1
Number of Pistons
2
Attachment Type
Tension Spring
Flare Type
Inverted Flare
Description
Premium Wheel Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.