Zoro Homepage

Premium Wheel Cyl, 134.62053

  • Mfr # 134.62053

  • Zoro # G7791376


product price: $14.99
/ea

Key Features

Includes
Bleeder Screw
Mounting Pattern
2 Bolts
Type
Bubble
Universal Fit
Bolted
Mounting Method
2 Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.62053
Zoro #
G7791376
UPC #
805890016403
Country of Origin
Unknown

Dimensions

Bore Diameter
17.48mm (0.688")
Inlet Thread Diameter
10 mm

Details

Includes
Bleeder Screw
Mounting Pattern
2 Bolts
Type
Bubble
Universal Fit
Bolted
Mounting Method
2 Bolts
Inlet Fitting Thread Pitch
1
Piston Quantity
2
Number Of Ports
1
Item
Premium Wheel Cycle
Attachment Type
Bolted
Number of Pistons
2
Number of Mounting Holes
2
Flare Type
Bubble

Description

Premium Wheel Cyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.