Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wheel Cyl, 134.66032

  • Mfr # 134.66032

  • Zoro # G7791832


product price: $33.29
/ea

Key Features

Includes
Bleeder Screw
Universal Fit
Bolted
Mounting Pattern
2 Bolts
Type
Slotted
Bore Diameter
30.18mm (1.188")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.66032
Zoro #
G7791832
UPC #
805890533054
Country of Origin
Unknown

Dimensions

Bore Diameter
30.18mm (1.188")
Inlet Thread Diameter
0.438 in

Details

Includes
Bleeder Screw
Universal Fit
Bolted
Mounting Pattern
2 Bolts
Type
Slotted
Mounting Method
2 Bolts
Piston Quantity
2
Inlet Fitting Thread Pitch
20
Number Of Ports
1
Attachment Type
Bolted
Number of Pistons
2
Number of Mounting Holes
2
Flare Type
Bubble

Description

Premium Wheel Cyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.