Zoro Homepage

Premium Wheel Cylinder, 134.25101

  • Mfr # 134.25101

  • Zoro # G4110807


product price: $29.59
/ea

Key Features

Includes
Bleeder Screw Included
Mounting Style
Clip Mount
Inlet Dia.
0.375 in
Bore Dia.
22.23mm (0.875")
Universal Fit
Tension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.25101
Zoro #
G4110807
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.375 in
Bore Dia.
22.23mm (0.875")

Details

Includes
Bleeder Screw Included
Mounting Style
Clip Mount
Universal Fit
Tension Spring
Type
Slotted
Inlet Fitting Thread Pitch
24 in
Number Of Ports
1
Flare Type
Bubble
Mounting Method
Clip Mount
Number of Pistons
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.