Zoro Homepage

Premium Wheel Cylinder, 134.33503

  • Mfr # 134.33503

  • Zoro # G4111391


product price: $22.45
/ea

Key Features

Bore Dia.
17 mm
Number of Pistons
2
Flare Type
Bubble
Inlet Fitting Thread Pitch
1
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.33503
Zoro #
G4111391
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
17 mm

Details

Number of Pistons
2
Flare Type
Bubble
Inlet Fitting Thread Pitch
1
Number of Mounting Holes
1
Mounting Method
1 Bolt
Number Of Ports
1
Piston Type
Slotted
Item
Brake Wheel Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.