
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.35001
Zoro #
G4112846
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Dia.
10 mm
Bore Dia.
28mm (1.102")
Details
Universal Fit
Bolted
Type
Dimpled
Mounting Style
4 Bolts
Inlet Fitting Thread Pitch
1 mm
Piston Quantity
1
Number Of Ports
2
Quantity Required
2 Each Required
Number of Mounting Holes
4
Mounting Method
4 Bolts
Number of Pistons
1
Flare Type
Bubble
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.