
Premium Wheel Cylinder, 134.40106
Mfr # 134.40106
Zoro # G4115600
product price: $13.59
/eaKey Features
Includes
Bleeder Screw Included
Bore Dia.
19.05mm (0.75")
Inlet Dia.
10 mm
Universal Fit
Bolted
Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.40106
Zoro #
G4115600
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
19.05mm (0.75")
Inlet Dia.
10 mm
Details
Includes
Bleeder Screw Included
Universal Fit
Bolted
Type
Slotted
Mounting Style
2 Studs
Piston Quantity
2
Inlet Fitting Thread Pitch
1 mm
Number Of Ports
1
Number of Pistons
2
Number of Mounting Holes
2
Mounting Method
2 Studs
Flare Type
Inverted Flare
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.