
Premium Wheel Cylinder, 134.42321
Mfr # 134.42321
Zoro # G4116267
product price: $21.75
/eaKey Features
Bore Dia.
19.05 mm
Mounting Method
1 Stud
Inlet Fitting Thread Pitch
1
Number of Pistons
1
Flare Type
Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.42321
Zoro #
G4116267
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
19.05 mm
Details
Mounting Method
1 Stud
Inlet Fitting Thread Pitch
1
Number of Pistons
1
Flare Type
Bubble
Number of Mounting Holes
1
Number Of Ports
1
Item
Brake Wheel Cylinder
Piston Type
Slotted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.