Zoro Homepage

Premium Wheel Cylinder, 134.44501

  • Mfr # 134.44501

  • Zoro # G4109221


product price: $12.79
/ea

Key Features

Includes
Bleeder Screw Included
Type
Slotted
Universal Fit
Bolted
Bore Dia.
20.64mm (0.813")
Inlet Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.44501
Zoro #
G4109221
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
20.64mm (0.813")
Inlet Dia.
10 mm

Details

Includes
Bleeder Screw Included
Type
Slotted
Universal Fit
Bolted
Mounting Style
1 bolt
Inlet Fitting Thread Pitch
1 mm
Piston Quantity
2
Number Of Ports
1
Mounting Method
1 Bolt
Number of Pistons
2
Flare Type
Inverted Flare
Number of Mounting Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.