Zoro Homepage

Premium Wheel Cylinder, 134.44502

  • Mfr # 134.44502

  • Zoro # G4111111


product price: $12.79
/ea

Key Features

Bore Dia.
20.64 mm
Flare Type
Inverted Flare
Mounting Method
1 Bolt
Inlet Fitting Thread Pitch
1
Number of Pistons
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.44502
Zoro #
G4111111
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
20.64 mm

Details

Flare Type
Inverted Flare
Mounting Method
1 Bolt
Inlet Fitting Thread Pitch
1
Number of Pistons
2
Number of Mounting Holes
1
Item
Brake Wheel Cylinder
Piston Type
Slotted
Number Of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.