
Premium Wheel Cylinder, 134.44734
Mfr # 134.44734
Zoro # G4111148
product price: $40.69
/eaKey Features
Bore Dia.
28.575 mm
Mounting Method
3 Bolts
Inlet Fitting Thread Pitch
1
Number of Mounting Holes
3
Flare Type
Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.44734
Zoro #
G4111148
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
28.575 mm
Details
Mounting Method
3 Bolts
Inlet Fitting Thread Pitch
1
Number of Mounting Holes
3
Flare Type
Bubble
Number of Pistons
2
Item
Brake Wheel Cylinder
Piston Type
Slotted
Number Of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.