
Premium Wheel Cylinder, 134.45008
Mfr # 134.45008
Zoro # G4113211
product price: $11.15
/eaKey Features
Bore Dia.
20.64 mm
Number of Mounting Holes
2
Mounting Method
2 Studs
Inlet Fitting Thread Pitch
1.25
Flare Type
Inverted Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.45008
Zoro #
G4113211
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
20.64 mm
Details
Number of Mounting Holes
2
Mounting Method
2 Studs
Inlet Fitting Thread Pitch
1.25
Flare Type
Inverted Flare
Number of Pistons
2
Piston Type
Slotted
Item
Brake Wheel Cylinder
Number of Ports
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.