Zoro Homepage

PREMIUM WHEEL CYLINDER

  • Mfr # 134.4551

  • Zoro # G002142712


product price: $15.15
/ea

Key Features

Inlet Dia.
10 mm
Bore Dia.
3/4 in
Mounting Style
Bolt On
Port Dia.
10 mm
Position
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.4551
Zoro #
G002142712
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
10 mm
Bore Dia.
3/4 in
Port Dia.
10 mm

Details

Mounting Style
Bolt On
Position
Right
Port Thread Pitch
1 mm
Piston Type
Slotted
Number of Mounting Holes
2
Grade
Premium
Flare Type
Inverted
Inlet Fitting Thread Pitch
1 mm
Number of Pistons
2
Attachment Type
Bolted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.