
Premium Wheel Cylinder, 134.47008
Mfr # 134.47008
Zoro # G4113957
product price: $17.79
/eaKey Features
Includes
Bleeder Screw Included
Type
Slotted
Mounting Style
2 Bolts
Inlet Dia.
10 mm
Universal Fit
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.47008
Zoro #
G4113957
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Dia.
10 mm
Bore Dia.
20.64mm (0.813")
Details
Includes
Bleeder Screw Included
Type
Slotted
Mounting Style
2 Bolts
Universal Fit
Bolted
Piston Quantity
2
Inlet Fitting Thread Pitch
1 mm
Number Of Ports
1
Mounting Method
2 Bolts
Flare Type
Inverted Flare
Number of Mounting Holes
2
Number of Pistons
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.