Zoro Homepage

Premium Wheel Cylinder, 134.50006

  • Mfr # 134.50006

  • Zoro # G4117326


product price: $19.45
/ea

Key Features

Includes
Bleeder Screw Included
Mounting Style
2 Bolts
Bore Dia.
17.48mm (0.688")
Universal Fit
Bolted
Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.50006
Zoro #
G4117326
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
17.48mm (0.688")
Inlet Dia.
10 mm

Details

Includes
Bleeder Screw Included
Mounting Style
2 Bolts
Universal Fit
Bolted
Type
Slotted
Inlet Fitting Thread Pitch
1 mm
Piston Quantity
2
Number Of Ports
1
Mounting Method
2 Bolts
Flare Type
Bubble
Number of Mounting Holes
2
Number of Pistons
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.