Zoro Homepage

Premium Wheel Cylinder, 134.62044

  • Mfr # 134.62044

  • Zoro # G4112800


product price: $25.55
/ea

Key Features

Includes
Bleeder Screw Included
Universal Fit
Bolted
Type
Inverted Flare
Mounting Style
2 Bolts
Inlet Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.62044
Zoro #
G4112800
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.375 in
Bore Dia.
19.05mm (0.75")

Details

Includes
Bleeder Screw Included
Universal Fit
Bolted
Type
Inverted Flare
Mounting Style
2 Bolts
Piston Quantity
2
Inlet Fitting Thread Pitch
24 in
Number Of Ports
1
Item
Premium Wheel Cylinder
Mounting Method
2 Bolts
Number of Mounting Holes
2
Flare Type
Inverted Flare
Number of Pistons
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.