Zoro Homepage

Premium Wheel Cylinder, 134.63013

  • Mfr # 134.63013

  • Zoro # G4117046


product price: $30.89
/ea

Key Features

Includes
Bleeder Screw Included
Bore Dia.
28.575mm (1.125")
Type
Bubble
Mounting Style
2 Bolts
Universal Fit
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.63013
Zoro #
G4117046
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
28.575mm (1.125")
Inlet Dia.
0.375 in

Details

Includes
Bleeder Screw Included
Type
Bubble
Mounting Style
2 Bolts
Universal Fit
Bolted
Piston Quantity
2
Inlet Fitting Thread Pitch
24 in
Number Of Ports
1
Item
Premium Wheel Cylinder
Flare Type
Bubble
Mounting Method
2 Bolts
Number of Pistons
2
Number of Mounting Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.