Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wheel Cylinder, 134.63027

  • Mfr # 134.63027

  • Zoro # G4117140


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Includes
Bleeder Screw Included
Universal Fit
Bolted
Mounting Style
2 Bolts
Type
Inverted Flare
Bore Dia.
15.88mm (0.625")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.63027
Zoro #
G4117140
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
15.88mm (0.625")
Inlet Dia.
0.375 in

Details

Includes
Bleeder Screw Included
Universal Fit
Bolted
Mounting Style
2 Bolts
Type
Inverted Flare
Inlet Fitting Thread Pitch
24 in
Item
Premium Wheel Cylinder
Number Of Ports
1
Mounting Method
2 Bolts
Flare Type
Inverted Flare
Number of Pistons
2
Number of Mounting Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.