Zoro Homepage

Premium Wheel Cylinder, 134.63041

  • Mfr # 134.63041

  • Zoro # G4116687


product price: $27.99
/ea

Key Features

Includes
Bleeder Screw Included
Bore Dia.
28.575 mm
Mounting Style
1 Bolt
Type
Inverted Flare
Inlet Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.63041
Zoro #
G4116687
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
28.575 mm
Inlet Dia.
0.375 in

Details

Includes
Bleeder Screw Included
Mounting Style
1 Bolt
Type
Inverted Flare
Universal Fit
Bolted
Inlet Fitting Thread Pitch
24 in
Number of Mounting Holes
1
Flare Type
Inverted Flare
Number of Pistons
1
Mounting Method
1 Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.