
Premium Wheel Cylinder, 134.67003
Mfr # 134.67003
Zoro # G4110612
product price: $27.65
/eaKey Features
Includes
Bleeder Screw Included
Bore Dia.
25.4mm (1")
Inlet Dia.
0.375 in
Type
Bubble
Universal Fit
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.67003
Zoro #
G4110612
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
25.4mm (1")
Inlet Dia.
0.375 in
Details
Includes
Bleeder Screw Included
Type
Bubble
Universal Fit
Bolted
Mounting Style
2 Bolts
Piston Quantity
2
Inlet Fitting Thread Pitch
24 in
Number Of Ports
1
Item
Premium Wheel Cylinder
Mounting Method
2 Bolts
Flare Type
Bubble
Number of Pistons
2
Number of Mounting Holes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.