Zoro Homepage

Premium Wheel Cylinder, 134.67011

  • Mfr # 134.67011

  • Zoro # G4111997


product price: $27.69
/ea

Key Features

Bore Dia.
34.925mm
Inlet Dia.
0.438 in
Type
Inverted Flare
Universal Fit
Bolted
Mounting Style
2 Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.67011
Zoro #
G4111997
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
34.925mm
Inlet Dia.
0.438 in
Inlet Thread Diameter
0.438 in

Details

Type
Inverted Flare
Universal Fit
Bolted
Mounting Style
2 Bolts
Inlet Fitting Thread Pitch
24 in
Piston Quantity
2
Flare Type
inverted Flare
Port 2 Dia [cntrc]
0.438"
Port 2 Thrd Pitch [cntrc]
24"
Port 2 Flare Type [cntrc]
inverted Flare
Publication Bore
1 3/8"
Attachment Type
Bolted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.