Zoro Homepage

Premium Wheel Cylinder, 134.67021

  • Mfr # 134.67021

  • Zoro # G300555245


product price: $26.99
/ea

Key Features

Includes
Bleeder Screw Included
Inlet Dia.
0.438 in
Type
Steel
Universal Fit
Bolted
Bore Dia.
31.75mm (1.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.67021
Zoro #
G300555245
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.438 in
Bore Dia.
31.75mm (1.25")

Details

Includes
Bleeder Screw Included
Type
Steel
Universal Fit
Bolted
Mounting Style
F&R
Inlet Fitting Thread Pitch
20 in
Piston Quantity
2
Number Of Ports
1
Mounting Method
2 Bolts
Number of Pistons
2
Number of Mounting Holes
2
Flare Type
Bubble

Description

Premium Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.