Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wheel Cylinder, 134.68017

  • Mfr # 134.68017

  • Zoro # G4113257


product price: $27.39
/ea

Key Features

Includes
Bleeder Screw Included
Type
Threaded Open
Universal Fit
Bolted
Mounting Style
2 Bolts
Inlet Dia.
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.68017
Zoro #
G4113257
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.438 in
Bore Dia.
28.575mm (1.125")

Details

Includes
Bleeder Screw Included
Type
Threaded Open
Universal Fit
Bolted
Mounting Style
2 Bolts
Inlet Fitting Thread Pitch
20 in
Piston Quantity
1
Item
Premium Wheel Cylinder
Number Of Ports
1
Number of Mounting Holes
2
Number of Pistons
1
Mounting Method
2 Bolts
Flare Type
Threaded Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.