Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wheel Cylinder, 134.70005

  • Mfr # 134.70005

  • Zoro # G4111330


product price: $31.15
/ea

Key Features

Bore Dia.
25.4 mm
Number of Pistons
2
Number of Mounting Holes
2
Flare Type
Inverted Flare
Inlet Fitting Thread Pitch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.70005
Zoro #
G4111330
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
25.4 mm

Details

Number of Pistons
2
Number of Mounting Holes
2
Flare Type
Inverted Flare
Inlet Fitting Thread Pitch
24
Mounting Method
2 Bolts
Number Of Ports
1
Item
Brake Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.