Zoro Homepage

Premium Wheel Cylinder, 134.76001

  • Mfr # 134.76001

  • Zoro # G4115628


product price: $72.59
/ea

Key Features

Inlet Dia.
10 mm
Bore Dia.
1-1/16 in
Number of Mounting Holes
4
Inlet Fitting Thread Pitch
1
Mounting Method
4 Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.76001
Zoro #
G4115628
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
10 mm
Bore Dia.
1-1/16 in
Port Dia.
10 mm

Details

Number of Mounting Holes
4
Inlet Fitting Thread Pitch
1
Mounting Method
4 Bolts
Number of Pistons
1
Flare Type
Inverted Flare
Port Thread Pitch
1 mm
Piston Type
Slotted
Grade
Premium
Attachment Type
Bolted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.