
Premium Wheel Cylinder, 134.76003
Mfr # 134.76003
Zoro # G4114130
product price: $64.19
/eaKey Features
Inlet Dia.
10 mm
Mounting Style
4 Bolts
Type
Inverted Flare
Bore Dia.
26.988mm
Universal Fit
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.76003
Zoro #
G4114130
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Dia.
10 mm
Bore Dia.
26.988mm
Inlet Thread Diameter
10.000mm
Details
Mounting Style
4 Bolts
Type
Inverted Flare
Universal Fit
Bolted
Piston Quantity
1
Inlet Fitting Thread Pitch
1 mm
Publication Bore
1 1/16"
Port 2 Flare Type [cntrc]
inverted Flare
Flare Type
inverted Flare
Port 2 Dia [cntrc]
10 mm
Piston 1 Type
Slotted
Attachment Type
Bolted
Port 2 Thrd Pitch [cntrc]
1"
Mounting Method
4 Bolts
Number of Pistons
1
Number of Mounting Holes
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.