
PREMIUM WHEEL CYLINDER
Mfr # 134.76013
Zoro # G902142805
product price: $33.65
/eaKey Features
Includes
Bleeder Screw Included
Bore Dia.
25.400mm
Universal Fit
Bolted
Mounting Style
4 Bolts
Type
Inverted Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.76013
Zoro #
G902142805
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
25.400mm
Inlet Dia.
10 mm
Inlet Thread Diameter
10.000mm
Details
Includes
Bleeder Screw Included
Universal Fit
Bolted
Mounting Style
4 Bolts
Type
Inverted Flare
Inlet Fitting Thread Pitch
1 mm
Piston Quantity
2
Attachment Type
Bolted
Piston 1 Type
Slotted
Piston 2 Type
Slotted
Port 2 Flare Type [cntrc]
inverted Flare
Publication Bore
1"
Bleeder Screw cluded
Bleeder Screw
Flare Type
inverted Flare
Mounting Method
4 Bolts
Number of Mounting Holes
4
Number of Pistons
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.