
Premium Wheel Cylinder, 134.76106
Mfr # 134.76106
Zoro # G4117247
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Includes
Bleeder Screw
Inlet Dia.
10 mm
Bore Dia.
1-1/2 in
Mounting Method
4 Bolts
Flare Type
Inverted Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.76106
Zoro #
G4117247
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Dia.
10 mm
Bore Dia.
1-1/2 in
Details
Includes
Bleeder Screw
Mounting Method
4 Bolts
Flare Type
Inverted Flare
Number of Pistons
2
Number of Mounting Holes
4
Inlet Fitting Thread Pitch
1
Attachment Type
Bolted
Grade
Premium
Piston Type
Slotted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.