Zoro Homepage

Premium Wheel Cylinder, 134.77003

  • Mfr # 134.77003

  • Zoro # G4116118


product price: $61.75
/ea

Key Features

Bore Dia.
1-1/16 in
Inlet Dia.
10 mm
Inlet Fitting Thread Pitch
1
Mounting Method
4 Bolts
Flare Type
Inverted Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.77003
Zoro #
G4116118
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
1-1/16 in
Inlet Dia.
10 mm
Port Dia.
10 mm

Details

Inlet Fitting Thread Pitch
1
Mounting Method
4 Bolts
Flare Type
Inverted Flare
Number of Pistons
2
Number of Mounting Holes
4
Position
Right
Piston Type
Slotted
Port Thread Pitch
1 mm
Attachment Type
Bolted
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.