Zoro Homepage

Premium Wheel Cylinder, 134.79008

  • Mfr # 134.79008

  • Zoro # G4117378


product price: $35.45
/ea

Key Features

Universal Fit
Bolted
Bore Dia.
28.575mm
Mounting Style
3 Bolts
Type
Inverted Flare
Inlet Dia.
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.79008
Zoro #
G4117378
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
28.575mm
Inlet Dia.
0.438 in
Inlet Thread Diameter
0.438 in

Details

Universal Fit
Bolted
Mounting Style
3 Bolts
Type
Inverted Flare
Inlet Fitting Thread Pitch
24 in
Piston Quantity
1
Attachment Type
Bolted
Port 2 Thrd Pitch [cntrc]
24
Port 2 Dia [cntrc]
0.438"
Publication Bore
1 1/8"
Flare Type
inverted Flare
Port 2 Flare Type [cntrc]
inverted Flare
Number of Mounting Holes
3
Mounting Method
3 Bolts
Number of Pistons
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.