Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wheel Cylinder, 134.80003

  • Mfr # 134.80003

  • Zoro # G4108792


product price: $33.55
/ea

Key Features

Includes
Bleeder Screw
Features
Two Rods Slotted On One End
Inlet Dia.
0.438 in
Bore Dia.
1-1/2 in
Number of Pistons
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.80003
Zoro #
G4108792
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.438 in
Bore Dia.
1-1/2 in

Details

Includes
Bleeder Screw
Features
Two Rods Slotted On One End
Number of Pistons
2
Flare Type
Bubble
Number of Mounting Holes
2
Mounting Method
2 Bolts
Inlet Fitting Thread Pitch
20
Attachment Type
Bolted
Grade
Premium
Piston Type
Dimpled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.