
Premium Wheel Cylinder, 134.80005
Mfr # 134.80005
Zoro # G000554364
product price: $44.45
/eaKey Features
Features
Two Rods Slotted On One End
Bore Dia.
1-1/2 in
Inlet Dia.
0.438 in
Inlet Fitting Thread Pitch
20
Flare Type
Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.80005
Zoro #
G000554364
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
1-1/2 in
Inlet Dia.
0.438 in
Port Dia.
0.438 in
Details
Features
Two Rods Slotted On One End
Inlet Fitting Thread Pitch
20
Flare Type
Bubble
Mounting Method
2 Bolts
Number of Mounting Holes
2
Number of Pistons
2
Grade
Premium
Piston Type
Dimpled
Attachment Type
Bolted
Description
Premium Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.