Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wheel Cylinder, 134.80006

  • Mfr # 134.80006

  • Zoro # G4110089


product price: $21.75
/ea

Key Features

Inlet Dia.
0.438 in
Bore Dia.
1-1/4 in
Flare Type
Bubble
Inlet Fitting Thread Pitch
20
Number of Pistons
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.80006
Zoro #
G4110089
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.438 in
Bore Dia.
1-1/4 in
Port Dia.
0.438 in

Details

Flare Type
Bubble
Inlet Fitting Thread Pitch
20
Number of Pistons
1
Mounting Method
3 Bolts
Number of Mounting Holes
3
Piston Type
Slotted
Grade
Premium
Attachment Type
Bolted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.