Zoro Homepage

PREMIUM WHEEL CYLINDER

  • Mfr # 134.8201

  • Zoro # G502142694


product price: $33.79
/ea

Key Features

Features
OE style replacement.Highest quality. includes brass inserts and alum inum cast ings where applicable
Mounting Style
2 Bolts
Bore Dia.
44.45mm
Piston 2 Type
2 Bolts
Width - Each
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.8201
Zoro #
G502142694
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
44.45mm
Width - Each
2.6 in
Inlet Thread Diameter
0.438 in
Height- Each
5.4 in

Details

Features
OE style replacement.Highest quality. includes brass inserts and alum inum cast ings where applicable
Mounting Style
2 Bolts
Piston 2 Type
2 Bolts
Attachment Type
Bolted
Piston 1 Type
Dimpled
Publication Bore
1.75"
Port 2 Flare Type [cntrc]
Bubble
Piston Quantity
2
Inlet Fittg Thread Pitch
20 in
Bleeder Screw cluded
Bleeder Screw
Flare Type
Bubble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.