Zoro Homepage

Premium Wheel Cylinder, 134.82015

  • Mfr # 134.82015

  • Zoro # G4111507


product price: $35.45
/ea

Key Features

Inlet Dia.
0.438 in
Bore Dia.
38.100mm
Universal Fit
Bolted
Type
Inverted Flare
Mounting Style
2 Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.82015
Zoro #
G4111507
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.438 in
Bore Dia.
38.100mm
Inlet Thread Diameter
0.438 in

Details

Universal Fit
Bolted
Type
Inverted Flare
Mounting Style
2 Bolts
Piston Quantity
2
Inlet Fitting Thread Pitch
24 in
Piston 1 Type
Dimpled
Publication Bore
1 1/2"
Piston 2 Type
Dimpled
Port 2 Thrd Pitch [cntrc]
24
Port 2 Flare Type [cntrc]
inverted Flare
Attachment Type
Bolted
Flare Type
inverted Flare
Mounting Method
2 Bolts
Number of Mounting Holes
2
Number of Pistons
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.