Zoro Homepage

Premium Wheel Cylinder, 134.82018

  • Mfr # 134.82018

  • Zoro # G4112119


product price: $53.15
/ea

Key Features

Features
Two Rods Slotted On One End
Bore Dia.
1-7/8 in
Inlet Dia.
0.438 in
Flare Type
Inverted Flare
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.82018
Zoro #
G4112119
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
1-7/8 in
Inlet Dia.
0.438 in
Port Dia.
0.438 in

Details

Features
Two Rods Slotted On One End
Flare Type
Inverted Flare
Number of Mounting Holes
2
Mounting Method
2 Bolts
Inlet Fitting Thread Pitch
24
Number of Pistons
2
Attachment Type
Bolted
Grade
Premium
Piston Type
Dimpled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.