
Premium Wheel Cylinder, 134.83005
Mfr # 134.83005
Zoro # G4115059
product price: $33.29
/eaKey Features
Bore Dia.
34.925 mm
Type
Bubble
Inlet Dia.
0.438 in
Mounting Style
2 Bolts
Universal Fit
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.83005
Zoro #
G4115059
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
34.925 mm
Inlet Dia.
0.438 in
Details
Type
Bubble
Mounting Style
2 Bolts
Universal Fit
Bolted
Inlet Fitting Thread Pitch
20 in
Piston Quantity
2
Flare Type
Bubble
Mounting Method
2 Bolts
Number of Mounting Holes
2
Number of Pistons
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.