
Premium Wheel Cylinder, 134.99035
Mfr # 134.99035
Zoro # G4114961
product price: $16.85
/eaKey Features
Includes
Bleeder Screw Included
Mounting Style
1 Bolt
Inlet Dia.
10 mm
Bore Dia.
20.638 mm
Type
Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134.99035
Zoro #
G4114961
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Dia.
10 mm
Bore Dia.
20.638 mm
Details
Includes
Bleeder Screw Included
Mounting Style
1 Bolt
Type
Bubble
Universal Fit
Bolted
Piston Quantity
2
Inlet Fitting Thread Pitch
1 mm
Number of Pistons
2
Flare Type
Bubble
Number of Mounting Holes
1
Mounting Method
1 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.