Zoro Homepage

PREMIUM WHEEL CYLINDER

  • Mfr # 134.99049

  • Zoro # G702142791


product price: $24.95
/ea

Key Features

Bore Dia.
19.05 mm
Mounting Method
1 Bolt
Number of Mounting Holes
1
Number of Pistons
2
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.99049
Zoro #
G702142791
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
19.05 mm

Details

Mounting Method
1 Bolt
Number of Mounting Holes
1
Number of Pistons
2
Number of Ports
1
Item
Brake Wheel Cylinder
Piston Type
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.