Zoro Homepage

Pressure Line Assembly-Hydroboost To Control Valve (Hydroboost End)

  • Mfr # 105.11691

  • Zoro # G6872879


product price: $73.15
/ea

Key Features

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Inner Pad Width
178.3 mm
Inner Pad Overall Thickness
15.9 mm
Outer Pad Overall Thickness
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.11691
Zoro #
G6872879
UPC #
805890385479
Country of Origin
China

Dimensions

Inner Pad Width
178.3 mm
Inner Pad Overall Thickness
15.9 mm
Outer Pad Overall Thickness
15.9 mm
Inner Pad Height
58.3 mm
Outer Pad Width
178.3 mm
Outer Pad Height
58.3 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Grade
Ultra-Premium
Friction Material Attachment
Integrally Molded
Friction Material Composition
Ceramic
Number of Pads
4

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.